Traffic Sign, 12 in Width, Aluminum Sign, Square

  • Mfr # DUS12HWT1212R5-2A

  • Zoro # G915904735


product price:  $27.89
/ea

Key Features

UV Resistant
Yes
Sign Shape
Square
Header Legend Color
Black
Length
12 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HWT1212R5-2A
Zoro #
G915904735
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Thickness
0.125 in
Width
12 in

Details

UV Resistant
Yes
Sign Shape
Square
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Sign Material
Aluminum Sign
Header
NO TRUCKS

Description

NO TRUCKS 12X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R5-2A, Sign Category:, Regulatory, Header/Legend:, NO TRUCKS, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.