
Traffic Sign, 12 in Width, Aluminum Sign, Square
Mfr # DUS12HWT1212R9-3cP
Zoro # G315904724
product price:Â $27.89
/eaKey Features
Sign Material
Aluminum Sign
Width
12 in
UV Resistant
Yes
Thickness
0.125 in
Header
Ride With Traffic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT1212R9-3cP
Zoro #
G315904724
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.125 in
Length
12 in
Details
Sign Material
Aluminum Sign
Item
Traffic Sign
UV Resistant
Yes
Header
Ride With Traffic
Sign Shape
Square
Sign Background Color
White
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Ride With Traffic 12X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R9-3cP, Sign Category:, Regulatory, Header/Legend:, Ride With Traffic, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.