Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS06DWT1218CUS00203

  • Zoro # G215899533


product price: $30.79
/ea

Key Features

Sign Material
Aluminum Sign
Sign Background Color
White
Sign Shape
Vertical Rectangle
Thickness
0.063 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06DWT1218CUS00203
Zoro #
G215899533
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
12 in
Length
18 in

Details

Sign Material
Aluminum Sign
Sign Background Color
White
Sign Shape
Vertical Rectangle
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Emergency Assembly Point
UV Resistant
Yes
Header Legend Color
Green & Black

Description

Emergency Assembly Point 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00203, Sign Category:, Specialty, Header/Legend:, Emergency Assembly Point, Legend, Text Color:, Green & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.