Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS06HYE1218CUS00033

  • Zoro # G415897421


product price: $22.69
/ea

Key Features

Width
12 in
Length
18 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06HYE1218CUS00033
Zoro #
G415897421
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
18 in
Thickness
0.063 in

Details

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
Yellow
Item
Traffic Sign
Header
Slow (logo) Children Present 10 MPH
Sign Shape
Vertical Rectangle

Description

Slow Logo Children Present 10 MPH 12X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00033, Sign Category:, Specialty, Header/Legend:, Slow, logo Children Present 10 MPH, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.