Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS10HWT1218CUS00203

  • Zoro # G415895373


product price: $29.35
/ea

Key Features

UV Resistant
Yes
Sign Material
Aluminum Sign
Thickness
0.1 in
Sign Shape
Vertical Rectangle
Header
Emergency Assembly Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HWT1218CUS00203
Zoro #
G415895373
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
18 in
Width
12 in

Details

UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header
Emergency Assembly Point
Sign Background Color
White
Header Legend Color
Green & Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign

Description

Emergency Assembly Point 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00203, Sign Category:, Specialty, Header/Legend:, Emergency Assembly Point, Legend, Text Color:, Green & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.