Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS10HYE1218CUS00032

  • Zoro # G215895689


product price: $29.35
/ea

Key Features

Header Legend Color
Black
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HYE1218CUS00032
Zoro #
G215895689
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
18 in
Thickness
0.1 in

Details

Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Header
Slow (logo) Children Playing

Description

Slow Logo Children Playing 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00032, Sign Category:, Specialty, Header/Legend:, Slow, logo Children Playing, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.