Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS12DWT1218CUS00079

  • Zoro # G215897232


product price: $34.69
/ea

Key Features

Header
(logo) Emergency Snow Route
Sign Shape
Vertical Rectangle
Thickness
0.125 in
UV Resistant
Yes
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12DWT1218CUS00079
Zoro #
G215897232
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
12 in
Length
18 in

Details

Header
(logo) Emergency Snow Route
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Black & Red
Sign Material
Aluminum Sign
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Logo Emergency Snow Route 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00079, Sign Category:, Specialty, Header/Legend:,, logo Emergency Snow Route, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.