Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS12DWT1218CUS00196

  • Zoro # G215894507


product price: $38.15
/ea

Key Features

Header Legend Color
Black
Thickness
0.125 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Vertical Rectangle
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12DWT1218CUS00196
Zoro #
G215894507
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
18 in
Width
12 in

Details

Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Sign Background Color
White
Sign Material
Aluminum Sign
Header
Caution Check Overhead Symbol

Description

Caution Check Overhead 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00196, Sign Category:, Specialty, Header/Legend:, Caution Check Overhead Symbol , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.