Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
- Mfr # DCS12HWT1218CUS00203
- Zoro # G915908115
product price:Â
$
33.75
/ea
Key Features
Header
Emergency Assembly Point
Width
12 in
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS12HWT1218CUS00203
- Zoro #
- G915908115
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Emergency Assembly Point
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
- Sign Shape
- Vertical Rectangle
- Header Legend Color
- Green & Black
Dimensions
- Width
- 12 in
- Thickness
- 0.125 in
- Length
- 18 in
Description
Emergency Assembly Point 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00203, Sign Category:, Specialty, Header/Legend:, Emergency Assembly Point, Legend, Text Color:, Green & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.