Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06HWT1218R5-1B

  • Zoro # G215899618


product price: $24.95
/ea

Key Features

Thickness
0.063 in
Sign Background Color
Red
Header
Bike Symbol Wrong Way
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT1218R5-1B
Zoro #
G215899618
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
18 in
Width
12 in

Details

Item
Traffic Sign
Sign Background Color
Red
Header
Bike Symbol Wrong Way
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Header Legend Color
White
UV Resistant
Yes
Sign Shape
Vertical Rectangle

Description

Bike Wrong Way 12X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R5-1B, Sign Category:, Regulatory, Header/Legend:, Bike Symbol Wrong Way, Legend, Text Color:, White, Background Color:, Red, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.