Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06HWT1218R9-7

  • Zoro # G915903608


product price: $24.95
/ea

Key Features

Sign Shape
Vertical Rectangle
Thickness
0.063 in
Sign Material
Aluminum Sign
Header
Keep Left (Bike) Right (Ped) Symbols
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT1218R9-7
Zoro #
G915903608
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
12 in
Length
18 in

Details

Sign Shape
Vertical Rectangle
Item
Traffic Sign
Sign Material
Aluminum Sign
Header
Keep Left (Bike) Right (Ped) Symbols
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
White

Description

Keep Left, Bike Right, Ped 12X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R9-7, Sign Category:, Regulatory, Header/Legend:, Keep Left, Bike Right, Ped Symbols, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.