
Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HYE1272W8-19
Zoro # G015899177
product price: $98.35
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Background Color
Yellow
Header
Depth Gauge
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HYE1272W8-19
Zoro #
G015899177
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
72 in
Width
12 in
Details
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Background Color
Yellow
Header
Depth Gauge
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
Item
Traffic Sign
Description
Depth Gauge 12X72 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-19, Sign Category:, Warning, Header/Legend:, Depth Gauge, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.