Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06WZO1218W1-8R

  • Zoro # G215898727


product price: $26.69
/ea

Key Features

Sign Material
Aluminum Sign
Width
12 in
Sign Shape
Vertical Rectangle
Header
Right Chevron Alignment
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06WZO1218W1-8R
Zoro #
G215898727
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Length
18 in

Details

Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header
Right Chevron Alignment
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign

Description

Right Chevron Alignment 12X18 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-8R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right Chevron Alignment, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.