Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
- Mfr # DUS10DFY1218W1-8L
- Zoro # G215894293
product price:Â
$
35.19
/ea
Key Features
Header
Left Chevron
Width
12 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10DFY1218W1-8L
- Zoro #
- G215894293
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Left Chevron
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- Fluorescent Yellow
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
- UV Resistant
- Yes
- Header Legend Color
- Black
Dimensions
- Width
- 12 in
- Thickness
- 0.1 in
- Length
- 18 in
Description
Left Chevron 12X18 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-8L, Sign Category:, Warning, Header/Legend:, Left Chevron, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.