Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DWT1218R10-1

  • Zoro # G215907221


product price: $31.99
/ea

Key Features

Thickness
0.1 in
UV Resistant
Yes
Sign Background Color
White
Width
12 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT1218R10-1
Zoro #
G215907221
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
12 in
Length
18 in

Details

Item
Traffic Sign
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header
Cross Only on Green Symbol
Header Legend Color
Black & Green
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Cross Only on Green 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R10-1, Sign Category:, Regulatory, Header/Legend:, Cross Only on Green Symbol, Legend, Text Color:, Black & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.