
Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10DYE1218W1-8R
Zoro # G415898725
product price: $31.99
/eaKey Features
Width
12 in
Sign Background Color
Yellow
Thickness
0.1 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DYE1218W1-8R
Zoro #
G415898725
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.1 in
Length
18 in
Details
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Header
Right Chevron
Sign Material
Aluminum Sign
Header Legend Color
Black
Item
Traffic Sign
Description
Right Chevron 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-8R, Sign Category:, Warning, Header/Legend:, Right Chevron, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.