
Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HWT1218D11-20R
Zoro # G215904008
product price: $29.35
/eaKey Features
Width
12 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Thickness
0.1 in
Header Legend Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT1218D11-20R
Zoro #
G215904008
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.1 in
Length
18 in
Details
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
White
Item
Traffic Sign
Header
Bike Symbol RT Lane Turn Box
Sign Background Color
Green
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Bike Right Lane Turn Box 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D11-20R, Sign Category:, Bicycle Facility , Header/Legend:, Bike Symbol RT Lane Turn Box, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.