
Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HWT1218R5-1B
Zoro # G915906081
product price: $26.69
/eaKey Features
Header Legend Color
White
Length
18 in
Header
Bike Symbol Wrong Way
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT1218R5-1B
Zoro #
G915906081
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.1 in
Width
12 in
Details
Item
Traffic Sign
Header Legend Color
White
Header
Bike Symbol Wrong Way
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Sign Background Color
Red
Sign Material
Aluminum Sign
Description
Bike Wrong Way 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R5-1B, Sign Category:, Regulatory, Header/Legend:, Bike Symbol Wrong Way, Legend, Text Color:, White, Background Color:, Red, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.