
Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HYE1218W1-8R
Zoro # G915911290
product price:Â $29.35
/eaKey Features
UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Thickness
0.1 in
Header
Right Chevron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HYE1218W1-8R
Zoro #
G915911290
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
18 in
Width
12 in
Details
Item
Traffic Sign
UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Header
Right Chevron
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Description
Right Chevron 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-8R, Sign Category:, Warning, Header/Legend:, Right Chevron, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.