
Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HYE1236R1-6
Zoro # G215911198
product price: $58.75
/eaKey Features
Width
12 in
Header Legend Color
Red, Black, White
Sign Background Color
Yellow
Header
STLawYield SymbolPed SymbolCross
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HYE1236R1-6
Zoro #
G215911198
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
36 in
Thickness
0.1 in
Details
Header Legend Color
Red, Black, White
Sign Background Color
Yellow
Header
STLawYield SymbolPed SymbolCross
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Description
STLawYield Ped Cross 12X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R1-6, Sign Category:, Regulatory, Header/Legend:, STLawYield SymbolPed SymbolCross, Legend, Text Color:, Red, Black, White, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.