Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10HYE1236R1-6b

  • Zoro # G015911282


product price: $53.39
/ea

Key Features

Length
36 in
Width
12 in
Sign Background Color
Yellow
Header
STLawYield SymbolPed SymbolCross
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HYE1236R1-6b
Zoro #
G015911282
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
12 in
Thickness
0.1 in

Details

Sign Background Color
Yellow
Header
STLawYield SymbolPed SymbolCross
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Header Legend Color
Red, Black, White
Sign Shape
Vertical Rectangle
Item
Traffic Sign

Description

STLawYield Ped Cross 12X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R1-6b, Sign Category:, Regulatory, Header/Legend:, STLawYield SymbolPed SymbolCross, Legend, Text Color:, Red, Black, White, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products