Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12DFG1236R1-6a

  • Zoro # G215897942


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Length
36 in
Header Legend Color
Red, Black, White
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DFG1236R1-6a
Zoro #
G215897942
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Thickness
0.125 in
Width
12 in

Details

Header Legend Color
Red, Black, White
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Item
Traffic Sign
Header
STLawSTOP SymbolPed SymbolCross
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Sign Background Color
Fluorescent Yellow Green

Description

State Law STOP Ped Cross 12X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R1-6a, Sign Category:, Regulatory, Header/Legend:, STLawSTOP SymbolPed SymbolCross, Legend, Text Color:, Red, Black, White, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.