Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12DWT1218R2-135

  • Zoro # G915902038


product price: $38.15
/ea

Key Features

Header
Speed Limit 35
Sign Background Color
White
Header Legend Color
Black
Width
12 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT1218R2-135
Zoro #
G915902038
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.125 in
Length
18 in

Details

Header
Speed Limit 35
Sign Background Color
White
Header Legend Color
Black
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
UV Resistant
Yes

Description

Speed Limit 35 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-135, Sign Category:, Regulatory, Header/Legend:, Speed Limit 35, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.