
Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12DWT1218R4-2
Zoro # G915902007
product price: $34.69
/eaKey Features
Width
12 in
Length
18 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT1218R4-2
Zoro #
G915902007
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
18 in
Thickness
0.125 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White
Item
Traffic Sign
Header Legend Color
Black
Header
Pass With Care
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Vertical Rectangle
Description
Pass With Care 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R4-2, Sign Category:, Regulatory, Header/Legend:, Pass With Care, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.