Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12DYE1236OM3-L

  • Zoro # G815913509


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Yellow
Sign Shape
Vertical Rectangle
Length
36 in
Sign Material
Aluminum Sign
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DYE1236OM3-L
Zoro #
G815913509
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
12 in
Thickness
0.125 in

Details

Item
Traffic Sign
Sign Background Color
Yellow
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Header
Object Marker Left
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091

Description

Object Marker Left 12X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, OM3-L, Sign Category:, Object Marker, Header/Legend:, Object Marker Left, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.