Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12HWT1218R4-1

  • Zoro # G915905060


product price:  $30.69
/ea

Key Features

UV Resistant
Yes
Thickness
0.125 in
Header
Do Not Pass
Sign Shape
Vertical Rectangle
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HWT1218R4-1
Zoro #
G915905060
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
12 in
Length
18 in

Details

UV Resistant
Yes
Header
Do Not Pass
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Header Legend Color
Black
Sign Background Color
White

Description

Do Not Pass 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R4-1, Sign Category:, Regulatory, Header/Legend:, Do Not Pass, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products