
Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT1218R9-23aR
Zoro # G915903639
product price:Â $33.75
/eaKey Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Thickness
0.125 in
Header
Bike Symbol RT Turn Must Use Turn Box
Length
18 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT1218R9-23aR
Zoro #
G915903639
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
18 in
Width
12 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Bike Symbol RT Turn Must Use Turn Box
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
Description
Bike RT Turn Must Use Turn Box 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R9-23aR, Sign Category:, Regulatory, Header/Legend:, Bike Symbol RT Turn Must Use Turn Box, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.