Traffic Sign, 18 in Width, Aluminum Sign, Circle

  • Mfr # DUS12HYE1818W10-1

  • Zoro # G915913553


product price:  $45.39
/ea

Key Features

Sign Background Color
Yellow
Header
RxR Symbol
UV Resistant
Yes
Width
18 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HYE1818W10-1
Zoro #
G915913553
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.125 in
Length
18 in

Details

Sign Background Color
Yellow
Item
Traffic Sign
Header
RxR Symbol
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Shape
Circle
Sign Material
Aluminum Sign
Header Legend Color
Black

Description

RxR 18X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W10-1, Sign Category:, Warning, Header/Legend:, RxR Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.