
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS06DFO1818W24-1bR
Zoro # G215900475
product price:Â $41.39
/eaKey Features
Thickness
0.063 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFO1818W24-1bR
Zoro #
G215900475
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
18 in
Length
18 in
Details
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Item
Traffic Sign
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Header
Double Reverse Curve 3 Right Lane
Sign Shape
Diamond
Description
Double Reverse Curve 3 Right Lane 18X18 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W24-1bR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Double Reverse Curve 3 Right Lane, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.