Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
- Mfr # DUS06DFO1818W8-1
- Zoro # G415897643
product price:Â
$
41.39
/ea
Key Features
Header
BUMP
Width
18 in
Sign Shape
Diamond
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS06DFO1818W8-1
- Zoro #
- G415897643
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- BUMP
- Sign Shape
- Diamond
- Sign Material
- Aluminum Sign
- Sign Background Color
- Fluorescent Orange
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
- UV Resistant
- Yes
- Header Legend Color
- Black
Dimensions
- Width
- 18 in
- Thickness
- 0.063 in
- Length
- 18 in
Description
BUMP 18X18 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-1, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, BUMP, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.