
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS06HOR1818W1-4cR
Zoro # G915900492
product price:Â $36.69
/eaKey Features
Header Legend Color
Black
Sign Background Color
Orange
Width
18 in
Sign Material
Aluminum Sign
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR1818W1-4cR
Zoro #
G915900492
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.063 in
Length
18 in
Details
Header Legend Color
Black
Sign Background Color
Orange
Sign Material
Aluminum Sign
Sign Shape
Diamond
UV Resistant
Yes
Header
Three Lane Reverse Curve Right
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Item
Traffic Sign
Description
Three Lane Reverse Curve Right 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-4cR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Three Lane Reverse Curve Right, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.