Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HOR1818W21-7

  • Zoro # G415897858


product price:  $33.35
/ea

Key Features

Thickness
0.063 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Length
18 in
Sign Material
Aluminum Sign
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HOR1818W21-7
Zoro #
G415897858
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
18 in
Width
18 in

Details

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Material
Aluminum Sign
Header
Utility Work Ahead
Item
Traffic Sign
Sign Background Color
Orange
UV Resistant
Yes
Sign Shape
Diamond
Header Legend Color
Black

Description

Utility Work Ahead 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W21-7, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Utility Work Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products