Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HOR1818W3-3

  • Zoro # G415897964


product price: $33.35
/ea

Key Features

Sign Background Color
Orange
Sign Material
Aluminum Sign
Width
18 in
Header
Signal Ahead Symbol
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HOR1818W3-3
Zoro #
G415897964
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.063 in
Length
18 in

Details

Sign Background Color
Orange
Sign Material
Aluminum Sign
Header
Signal Ahead Symbol
Sign Shape
Diamond
Header Legend Color
Black,Red,Yellow,Green
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Item
Traffic Sign

Description

Signal Ahead 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W3-3, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Signal Ahead Symbol , Legend, Text Color:, Black,Red,Yellow,Green, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.