
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS06HOR1818W8-15
Zoro # G215894415
product price:Â $36.69
/eaKey Features
Header Legend Color
Black
Sign Background Color
Orange
Length
18 in
Thickness
0.063 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR1818W8-15
Zoro #
G215894415
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.063 in
Width
18 in
Details
Header Legend Color
Black
Sign Background Color
Orange
Item
Traffic Sign
Sign Shape
Diamond
Header
Grooved Pavement
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Material
Aluminum Sign
UV Resistant
Yes
Description
Grooved Pavement 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-15, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Grooved Pavement, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.