
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS06HOR1818W8-17L
Zoro # G215894279
product price:Â $36.69
/eaKey Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Width
18 in
Length
18 in
Thickness
0.063 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HOR1818W8-17L
Zoro #
G215894279
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
18 in
Thickness
0.063 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
Orange
Sign Shape
Diamond
Header Legend Color
Black
Header
Left Shoulder Drop Off Symbol
UV Resistant
Yes
Description
Left Shoulder Drop Off 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-17L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Shoulder Drop Off Symbol , Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.