
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS06HOR1818W8-2
Zoro # G415894291
product price:Â $36.69
/eaKey Features
Sign Background Color
Orange
Sign Material
Aluminum Sign
UV Resistant
Yes
Length
18 in
Header
DIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HOR1818W8-2
Zoro #
G415894291
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
18 in
Thickness
0.063 in
Details
Sign Background Color
Orange
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
DIP
Header Legend Color
Black
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Item
Traffic Sign
Description
DIP 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, DIP, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.