
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS06HYE1818W1-1R
Zoro # G215899199
product price:Â $36.69
/eaKey Features
Width
18 in
UV Resistant
Yes
Thickness
0.063 in
Length
18 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HYE1818W1-1R
Zoro #
G215899199
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.063 in
Length
18 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
Turn Right Symbol
Sign Background Color
Yellow
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Description
Turn Right 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-1R, Sign Category:, Warning, Header/Legend:, Turn Right Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.