Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HYE1818W1-2R

  • Zoro # G215899014


product price: $36.69
/ea

Key Features

Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
Curve Right Symbol
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HYE1818W1-2R
Zoro #
G215899014
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
18 in
Length
18 in

Details

Item
Traffic Sign
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
Curve Right Symbol
Sign Background Color
Yellow
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931

Description

Curve Right 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-2R, Sign Category:, Warning, Header/Legend:, Curve Right Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.