
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS06HYE1818W70-1
Zoro # G915902373
product price:Â $36.69
/eaKey Features
Sign Background Color
Yellow
Sign Shape
Diamond
Length
18 in
Header Legend Color
Black
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HYE1818W70-1
Zoro #
G915902373
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.063 in
Width
18 in
Details
Sign Background Color
Yellow
Item
Traffic Sign
Sign Shape
Diamond
Header Legend Color
Black
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
Header
Minimum Maintenance
Description
Minimum Maintenance 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W70-1, Sign Category:, Warning, Header/Legend:, Minimum Maintenance, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.