Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06WZO1818W20-2

  • Zoro # G415897438


product price:  $43.99
/ea

Key Features

Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Shape
Diamond
Length
18 in
Sign Background Color
Fluorescent Orange
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06WZO1818W20-2
Zoro #
G415897438
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
18 in
Thickness
0.063 in

Details

Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Shape
Diamond
Item
Traffic Sign
Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Header
Detour Ahead
Sign Material
Aluminum Sign
Header Legend Color
Black

Description

Detour Ahead 18X18 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W20-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Detour Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.