
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS06WZO1818W21-2
Zoro # G415897193
product price: $39.99
/eaKey Features
Sign Background Color
Fluorescent Orange
Length
18 in
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06WZO1818W21-2
Zoro #
G415897193
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
18 in
Thickness
0.063 in
Details
Sign Background Color
Fluorescent Orange
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
UV Resistant
Yes
Header Legend Color
Black
Sign Material
Aluminum Sign
Header
Fresh Oil
Item
Traffic Sign
Description
Fresh Oil 18X18 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W21-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Fresh Oil, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.