
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS06WZO1818W3-545
Zoro # G915900447
product price:Â $43.99
/eaKey Features
Header
Reduced Speed Limit Ahead 45
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Background Color
Fluorescent Orange
Width
18 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06WZO1818W3-545
Zoro #
G915900447
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
18 in
Thickness
0.063 in
Details
Header
Reduced Speed Limit Ahead 45
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Background Color
Fluorescent Orange
Item
Traffic Sign
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Black & White
Sign Shape
Diamond
Description
Reduced Speed Limit Ahead 45 18X18 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W3-545, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Reduced Speed Limit Ahead 45, Legend, Text Color:, Black & White, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.