Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06WZO1818W3-5a45

  • Zoro # G915900409


product price:  $43.99
/ea

Key Features

Length
18 in
Sign Material
Aluminum Sign
Width
18 in
UV Resistant
Yes
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06WZO1818W3-5a45
Zoro #
G915900409
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
18 in
Thickness
0.063 in

Details

Sign Material
Aluminum Sign
Item
Traffic Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Header Legend Color
Black
Header
45 MPH Speed Zone Ahead
Sign Background Color
Fluorescent Orange
Sign Shape
Diamond

Description

45 MPH Speed Zone Ahead 18X18 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W3-5a45, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 45 MPH Speed Zone Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.