
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS10DFO1818W20-2
Zoro # G415894499
product price: $47.99
/eaKey Features
UV Resistant
Yes
Width
18 in
Thickness
0.1 in
Length
18 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DFO1818W20-2
Zoro #
G415894499
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.1 in
Length
18 in
Details
Item
Traffic Sign
UV Resistant
Yes
Sign Shape
Diamond
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Material
Aluminum Sign
Header
Detour Ahead
Description
Detour Ahead 18X18 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W20-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Detour Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.