Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DFO1818W21-1a

  • Zoro # G915906708


product price: $47.99
/ea

Key Features

Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Sign Shape
Diamond
Length
18 in
Header Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFO1818W21-1a
Zoro #
G915906708
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Thickness
0.1 in
Width
18 in

Details

Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Sign Shape
Diamond
Header Legend Color
Black
Header
WORKERS
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Item
Traffic Sign
Sign Material
Aluminum Sign

Description

WORKERS 18X18 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W21-1a, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, WORKERS, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.