
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS10DFO1818W3-4
Zoro # G415896752
product price: $52.79
/eaKey Features
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Material
Aluminum Sign
Length
18 in
Sign Shape
Diamond
Header
Be Prepared To Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DFO1818W3-4
Zoro #
G415896752
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
18 in
Thickness
0.1 in
Details
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
Be Prepared To Stop
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign
Description
Be Prepared To Stop 18X18 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W3-4, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Be Prepared To Stop, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.