Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DFO1818W8-1

  • Zoro # G215896433


product price: $52.79
/ea

Key Features

Sign Background Color
Fluorescent Orange
Thickness
0.1 in
Width
18 in
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFO1818W8-1
Zoro #
G215896433
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
18 in
Length
18 in

Details

Sign Background Color
Fluorescent Orange
Sign Shape
Diamond
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
UV Resistant
Yes
Header
BUMP
Sign Material
Aluminum Sign
Header Legend Color
Black

Description

BUMP 18X18 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W8-1, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, BUMP, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.