
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS10DFY1818W1-1L
Zoro # G915906692
product price:Â $47.99
/eaKey Features
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
Turn Left Symbol
Thickness
0.1 in
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DFY1818W1-1L
Zoro #
G915906692
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
18 in
Width
18 in
Details
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
Turn Left Symbol
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
UV Resistant
Yes
Item
Traffic Sign
Header Legend Color
Black
Description
Turn Left 18X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-1L, Sign Category:, Warning, Header/Legend:, Turn Left Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.