Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DYE1818W1-1L

  • Zoro # G215898413


product price: $47.99
/ea

Key Features

Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Turn Left Symbol
Thickness
0.1 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DYE1818W1-1L
Zoro #
G215898413
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
18 in
Length
18 in

Details

Sign Material
Aluminum Sign
UV Resistant
Yes
Item
Traffic Sign
Header
Turn Left Symbol
Header Legend Color
Black
Sign Background Color
Yellow
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091

Description

Turn Left 18X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-1L, Sign Category:, Warning, Header/Legend:, Turn Left Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.