Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DYE1818W1-4R

  • Zoro # G415897063


product price:  $47.99
/ea

Key Features

Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Material
Aluminum Sign
UV Resistant
Yes
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DYE1818W1-4R
Zoro #
G415897063
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
18 in
Thickness
0.1 in

Details

Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black
Sign Background Color
Yellow
Header
Reverse Curve Right Symbol
Item
Traffic Sign

Description

Reverse Curve Right 18X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-4R, Sign Category:, Warning, Header/Legend:, Reverse Curve Right Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.